48221535 - Fastback Camo Spring Assisted Folding Knife

Milwaukee®

  • $31.43 (Each)
  • $31.43 (Each)

  • $3,017.28 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221535
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1535
Description
Fastback Camo Spring Assisted Folding Knife
The Milwaukee® Fastback™ Camo Spring Assisted Folding Knife Features A Spring Assisted Mechanism and Flipper For One-Handed Opening. The Camo Folding Knife’S Stainless Steel Blade Stays Sharp. This Folding Pocket Knife Features A Slide Lock That Secures The Blade While Allowing For Easy Closure When Done. The Tanto Blade Knife Is Partially Serrated For Versatility to Pierce and Tear Through Material. This Spring Assisted Pocket Knife With Belt Clip Reduces Pocket Tearing For Maximum Jobsite Durability and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242534500 / 00045242534500
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.43 (Each)
Standard Packaging
$3,017.28 (Per 96)
Resources
Images
 
 
48221535 - Large Image
 
48221535 - Large Image
 
48221535 - Large Image
 
48221535 - Small Image
 
48221535 - Large Image
 
48221535 - Large Image
 
48221535 - Large Image
 
48221535 - Large Image
 
48221535 - Large Image
 
48221535 - Large Image
 
48221535 - Large Image
Other Links
 
 
48221535 - Other
 
48221535 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Stainless Steel
Descriptions
extra long description
MILW 48-22-1535 Camo Spring Assiste
Short Description
Camo Spring Assist Fold Knife
Description
FASTBACK CAMO SPRING ASSISTED FOLDING KNIFE
Product Type
Camo Spring Assisted Folding Knife
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee® FASTBACK™ Camo spring assisted folding knife features a spring assisted mechanism and flipper for one-handed opening. The Camo folding knife’s stainless steel blade stays sharp. This folding pocket knife features a slide lock that secures the blade while allowing for easy closure when done. The Tanto blade knife is partially serrated for versatility to pierce and tear through material. This spring assisted pocket knife with belt clip reduces pocket tearing for maximum jobsite durability and
Additional Information
Handle Type
Straight
Manufacturer Information
Manufacturers Part Number
48-22-1535
Brand
Milwaukee®
GTIN
00045242534500
UPC
045242534500
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.28
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat