48221725 - 25' Compact Tape Measure

Milwaukee®

  • $18.29 (Each)
  • $18.29 (Each)

  • $109.71 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221725
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1725
Description
25' Compact Tape Measure
The Milwaukee® 25FT Compact Tape Measure Delivers A Stiff Blade and Fractional Scale, Allowing For Quick Measurements. With An Anti-Tear Coating That Reinforces The First 6” Of The Blade and An Impact Resistant Body, This Tape Withstands Jobsite Conditions. The Compact Tape Measure’S Finger Stop Protects From Blade Retraction. This Tape Measure Features 12’ Of Reach and 9’ Of Standout, Allowing You to Take Long Measurements On Your Own.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242822935 / 00045242822935
Weight per unit
0.1833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.29 (Each)
Carton
$109.71 (Per 6)
Resources
Images
 
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Large Image
 
48221725 - Small Image
Other Links
 
 
48221725 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Blade Material
Steel
Dimensions and Weight
Width
1
Descriptions
Long Description
The MILWAUKEE® 25ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
Product Type
25' Compact Tape
extra long description
MILW 48-22-1725 25' Compact Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
25' COMPACT TAPE MEASURE
Additional Information
Accuracy
+/- 1/16 in
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1725
GTIN
00045242822935
UPC
045242822935
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.1833
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat