48221901 - Fastback Compact Folding Utility Knife

Milwaukee®

  • $14.31 (Each)
  • $14.31 (Each)

  • $1,373.76 (Per 96)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221901
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1901
Description
Fastback Compact Folding Utility Knife
Fastback Flip Utility Knife, Metal Material, 7-1/4 In Overall Length, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242204649 / 04524220464924
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.31 (Each)
Standard Packaging
$1,373.76 (Per 96)
Resources
Images
 
 
48221901 - Small Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
Other Links
 
 
48221901 - Other
 
48221901 - Other
 
48221901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Blade Material
Micro Carbide Deposited Metal
Descriptions
extra long description
MILW 48-22-1901 Flip-Blade Utility
Product Type
Fastback Flip Utility Knife
Long Description
Fastback Flip Utility Knife, Metal Material, 7-1/4 in Overall Length, 0.41 lb
Features
The Milwaukee(R) FASTBACK(TM) Flip Utility Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the utility knife that easily activates with one hand. Tool-free blade changes let you make adjustments quickly and efficiently. The slim, lightweight, all-metal body takes up less space but stands up to jobsite abuse. The ergonomic shape gives you outstanding control. A wire-form belt clip makes it easy for you to store the knife on a belt or in a poc
Short Description
Fastback Utility Knife, Metal
Special Features
Features One Handed Press-And-Flip Operation For 3x Faster Opening;Tool-Free Blade Change:Saves Time and Adds Convenience;Durable All-Metal Body:Withstands Jobsite Abuse;Gut Hook:Allows Quick Cuts Without Opening The Blade;Wire Stripper:Cuts Up To
Description
FASTBACK COMPACT FOLDING UTILITY KNIFE
Additional Information
Overall Depth
0.6
Overall Width
1.25
idea granular category code
1944
Number of Positions
2
Handle Type
Ergonomic
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1901
GTIN
04524220464924
UPC
045242204649
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.41 lb
Weight per each
0.34
Carton
1
Package
96
Uses, Certifications, and Standards
Application
Cutting a Variety Of Materials;Wire Stripping;Electrical Work;Heating and Air Conditioning
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat