48221901 - Fastback Flip Utility Knife

Milwaukee®

  • $16.78 (Each)
  • $16.78 (Each)

  • $1,610.88 (Per 96)

In-Stock: 294 available at other locations ( find a store with stock)
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
48221901
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1901
Description
Fastback Flip Utility Knife
Fastback Flip Utility Knife, Metal Material, 7-1/4 In Overall Length, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242204649 / 04524220464924
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.78 (Each)
Standard Packaging
$1,610.88 (Per 96)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
23
All Stores
294
Resources
Images
 
 
48221901 - Small Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
 
48221901 - Large Image
Other Links
 
 
48221901 - Other
 
48221901 - Other
 
48221901 - Other
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
Metal
Material, Color, and Finish
Blade Material
Micro Carbide Deposited Metal
Descriptions
Description
FASTBACK FLIP UTILITY KNIFE
Extra Long Description
MILW 48-22-1901 Flip-Blade Utility
Features
The Milwaukee(R) FASTBACK(TM) Flip Utility Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the utility knife that easily activates with one hand. Tool-free blade changes let you make adjustments quickly and efficiently. The slim, lightweight, all-metal body takes up less space but stands up to jobsite abuse. The ergonomic shape gives you outstanding control. A wire-form belt clip makes it easy for you to store the knife on a belt or in a poc
Long Description
Fastback Flip Utility Knife, Metal Material, 7-1/4 in Overall Length, 0.41 lb
Product Type
Fastback Flip Utility Knife
Short Description
Fastback Utility Knife, Metal
Special Features
Features One Handed Press-And-Flip Operation For 3x Faster Opening;Tool-Free Blade Change:Saves Time and Adds Convenience;Durable All-Metal Body:Withstands Jobsite Abuse;Gut Hook:Allows Quick Cuts Without Opening The Blade;Wire Stripper:Cuts Up To
Additional Information
Handle Type
Ergonomic
Idea Granular Category Code
1944
Number Of Positions
2
Overall Depth
0.6
Overall Width
1.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1901
GTIN
04524220464924
UPC
045242204649
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.41 lb
Weight per each
0.32
Carton
1
Package
96
Uses, Certifications, and Standards
Application
Cutting a Variety Of Materials;Wire Stripping;Electrical Work;Heating and Air Conditioning
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 294

Location search:

* All prices subject to change.

Begin Live Chat