48221903 - Fastback Flip Utility Knife W/Blade Storage

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221903
Manufacturer
Milwaukee
Manufacturer's Part Number
48221903
Description
Fastback Flip Utility Knife W/Blade Storage
00045242292547|0045242|045242292547|04524229254|29254|48 22 1903|48221903|48-22-1903|Flip Utility Knife W/ STRG|Millwaukee Electric Tool 48 22 1903|Millwaukee Electric Tool 48221903|Millwaukee Electric Tool 48-22-1903|Milwaukee 48 22 1903|Milwaukee 48221903|Milwaukee 48-22-1903|Milwaukee Electric Tool 48 22 1903|Milwaukee Electric Tool 48221903|Milwaukee Electric Tool 48-22-1903|Milwaukee Tool 48 22 1903|Milwaukee Tool 48221903|Milwaukee Tool 48-22-1903|Milwaukie Electric Tool 48 22 1903|Milwaukie Electric
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111501 - Knife blades
UPC/GTIN
045242292547 / 00045242292547
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48221903 - Large Image
 
48221903 - Large Image
 
48221903 - Small Image
 
48221903 - Small Image
 
48221903 - Large Image
Specifications Sheets
 
 
48221903 - Specification Sheet
Other Links
 
 
48221903 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
170 mm
Descriptions
Product Type
Flip Utility Knife with Blade Storage
Long Description
Flip Utility Knife with Blade Storage, 170 mm Overall Length
Features
The Milwaukee(R) Fastback(TM) Flip Utility Knife with Blade Storage (48221903) is designed to improve user productivity. Press and Flip one-handed opening provides fast access to the blade. On-board magnetic blade storage holds four additional blades to improve user efficiency. Tool free blade change allows the user to quickly and easily insert a new blade. The integrated gut hook enables the user to make a cut without opening the tool while an integrated wire stripper adds versatility.
Short Description
Flip Utility Knife with Blade Storage, 170 mm
Special Features
Press and Flip Opening;4 blade storage;All metal body;Quick blade change;Gut hook;Wire stripper;Wire form belt clip;Lanyard hole
Description
FASTBACK FLIP UTILITY KNIFE W/BLADE STORAGE
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48221903
GTIN
00045242292547
UPC
045242292547
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48221903.
Jump To:

Similar Items

Similar items are close alternatives to 48221903, though they may not be 100% alike.

The Milwaukee® Fastback™ Folding Utility Knife With Blade Storage Features A Pre...
  • Our Part #: 48221502
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-1502
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 96 ($1,245.12) ·
48221502 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat