48221905 - 5PC General Purpose Utility Blades

Milwaukee®

  • $2.09 (Each)
  • $2.09 (Each)

  • $209.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221905
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1905
Description
5PC General Purpose Utility Blades
Utility Blade, Iron Carbide Material
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
045242268061 / 00045242268061
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Standard Packaging
$209.00 (Per 100)
Resources
Images
 
 
48221905 - Small Image
 
48221905 - Large Image
 
48221905 - Large Image
 
48221905 - Large Image
Specifications Sheets
 
 
48221905 - Specification Sheet
Other Links
 
 
48221905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Iron carbide
Material, Color, and Finish
Blade Material
Micro Carbide Metal
Descriptions
extra long description
MILW 48-22-1905 5 PC Gen Purpose Ut
Short Description
Utility Blade, Iron carbide
Product Type
Utility Blade
Long Description
Utility Blade, Iron carbide Material
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
5PC GENERAL PURPOSE UTILITY BLADES
Additional Information
Made in USA
yes
Blade Length
3.0
blade type
Utility Blade
Teeth per Inch
0.000000
Blade Thickness
0.03
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1905
GTIN
00045242268061
UPC
045242268061
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat