48221920 - Duct Knife

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221920
Manufacturer
Milwaukee®
Manufacturer's Part Number
48221920
Description
Duct Knife
The Milwaukee® Duct Knife Is Designed For Optimal Edge Retention and Durability. The Stainless Steel Blade Is Engineered to Stay Sharper Up to 5X Longer When Cutting Flexible Duct and Insulation. The Double Edge Blade Allows For A Wide Range Of Applications. A Full Metal Tang Provides Durability For Tough Cuts. Includes A Durable Sheath For Easy Carry and Storage.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241609 - Knives and skives
UPC/GTIN
045242346820 / 00045242346820
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48221920 - Small Image
 
48221920 - Large Image
 
48221920 - Large Image
 
48221920 - Large Image
 
48221920 - Large Image
 
48221920 - Large Image
 
48221920 - Large Image
Other Links
 
 
48221920 - Other
 
48221920 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Stainless Steel
Descriptions
Description
DUCT KNIFE
Product Type
Duct Knife
Features
Duct Knife
Long Description
The Milwaukee® duct knife is designed for optimal edge retention and durability. The stainless steel blade is engineered to stay sharper up to 5X longer when cutting flexible duct and insulation. The double edge blade allows for a wide range of applications. A full metal tang provides durability for tough cuts. Includes a durable sheath for easy carry and storage.
extra long description
MILW 48-22-1920 Duct Knife
Additional Information
Blade Thickness
0.125
Handle Type
Straight
Manufacturer Information
Manufacturers Part Number
48221920
Brand
Milwaukee®
GTIN
00045242346820
UPC
045242346820
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.56
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat