48221950 - 50PC General Purpose Utility Blades + Dispenser

Milwaukee®

  • $15.17 (Each)
  • $15.17 (Each)

  • $303.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48221950
Manufacturer
Milwaukee®
Manufacturer's Part Number
48221950
Description
50PC General Purpose Utility Blades + Dispenser
Utility Blade, 130 MM Overall Length, 0.5 LB
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
045242344444 / 00045242344444
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Standard Packaging
$303.40 (Per 20)
Resources
Images
 
 
48221950 - Small Image
 
48221950 - Large Image
 
48221950 - Small Image
 
48221950 - Large Image
 
48221950 - Large Image
 
48221950 - Large Image
Other Links
 
 
48221950 - Other
Material, Color, and Finish
Blade Material
Micro Carbide Metal
Dimensions and Weight
Overall Length
130 mm
Descriptions
extra long description
MILW 48-22-1950 50 PC Gen Purpose U
Short Description
Utility Blade, 130 mm, 60 PK
Product Type
Utility Blade
Long Description
Utility Blade, 130 mm Overall Length, 0.5 lb
Description
50PC GENERAL PURPOSE UTILITY BLADES + DISPENSER
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
includes
60PC Gen Purpose Utility Blades Dispesner (48221950)
package quantity
60 PK
Teeth per Inch
0
Blade Thickness
0.03
Blade Length
3
blade type
Utility Blade
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48221950
GTIN
00045242344444
UPC
045242344444
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.5 lb
Weight per each
0.525
Carton
1
Package
20
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 48221950.
Jump To:

Frequently Purchased Together

These items are compatible and complement 48221950, providing enhanced or expanded functionality.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10STGN500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22977301
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($147.19) · 1,000 Feet ($294.38) ·
THHN10STGN500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$294.38

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6BK1000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20493305
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($840.66) ·
THHN6BK1000 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$840.66

Per 1,000 Feet

QTY:
Feet
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.90) · 50 ($409.50) ·
BR120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($94.15) · 25 ($470.75) ·
BR230 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.83

Each

QTY:
Each
Add
The Milwaukee® Fastback™ 6-In-1 Folding Utility Knife Features A Press and Flip ...
  • Our Part #: 48221505
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-1505
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 96 ($1,437.12) ·
48221505 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.97

Each

QTY:
Each
Add
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/...
  • Our Part #: TP403
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP403
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.87) ·
TP403 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$483.48

Per 100

QTY:
Each
Add

* All prices subject to change.