48221990 - Fastback Smooth Folding Pocket Knife

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 72)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221990
Manufacturer
Milwaukee®
Manufacturer's Part Number
48221990
Description
Fastback Smooth Folding Pocket Knife
Smooth Folding Knife, Stainless Steel Blade Material, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242296842 / 00045242296842
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48221990 - Small Image
 
48221990 - Small Image
 
48221990 - Large Image
 
48221990 - Large Image
 
48221990 - Large Image
 
48221990 - Large Image
 
48221990 - Large Image
 
48221990 - Large Image
Other Links
 
 
48221990 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Stainless Steel
Descriptions
Product Type
Pocket Knife
Smooth Folding Knife
Long Description
Smooth Folding Knife, Stainless Steel Blade Material, 0.37 lb
Features
The Milwaukee(R) FASTBACK(TM) Smooth Folding Pocket Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the folding knife that easily activates with one hand. The blade's smooth drop-point blade is designed for controlled piercing and smooth general-purpose cutting. The stainless steel blade has a sharp cutting edge that's resharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form belt cl
Short Description
Pocket Knife, Stainless Steel, Black Handle
Description
FASTBACK SMOOTH FOLDING POCKET KNIFE
extra long description
MILW 48-22-1990 Fastback Pocket Kni
Additional Information
Blade Thickness
0.1875
Handle Type
Contoured
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48221990
GTIN
00045242296842
UPC
045242296842
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.37 lb
Weight per each
0.33
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat