48222507 - Magnetic Hollowcore Sae Nut Driver Set 7PC

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222507
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2507
Description
Magnetic Hollowcore Sae Nut Driver Set 7PC
Milwaukee® 7 PC. Sae Hollowcore™ Magnetic Nut Drivers Feature A Thread-Thru Design For Unlimited Depth In Threaded Rod and Long Bolt Applications. The Magnetic Universal Driver Heads Fit 4X More Fasteners Including: Square, Hex, 12 Point & Spline. Designed For Maximum Durability The Wrench Ready Hex Steel Shanks Are Forged and Chrome Plated. Milwaukee Nut Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
045242291441 / 00045242291441
Weight per unit
2.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48222507 - Large Image
 
48222507 - Small Image
 
48222507 - Large Image
 
48222507 - Large Image
Other Links
 
 
48222507 - Other
 
48222507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.25
Descriptions
Product Type
7 PC. Hollowcore™ Sae Nut Set
extra long description
MILW 48-22-2507 7 pc. HOLLOWCORE™ S
Features
7 pc HollowCore™ Magnetic SAE Nut Set
Description
MAGNETIC HOLLOWCORE SAE NUT DRIVER SET 7PC
Long Description
Milwaukee® 7 pc. SAE HollowCore™ magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Additional Information
Handle Type
HOLLOWCORE
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-2507
GTIN
00045242291441
UPC
045242291441
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.292
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat