48222702 - Demo Screwdriver Set - 2 PC

Milwaukee®

  • $21.49 (Each)
  • $21.49 (Each)

  • $515.76 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222702
Manufacturer
Milwaukee®
Manufacturer's Part Number
48222702
Description
Demo Screwdriver Set - 2 PC
Milwaukee® Demolition Drivers Are Designed For Maximum Jobsite Toughness and Durability. The Forged Steel Shanks Are Compressed to The High Impact Steel Caps to Provide 2X Longer Life In Demolition Applications. The Comfortable Tri-Lobe Handle Allows Users to Comfortably Apply More Leverage. Milwaukee Demolition Screwdrivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
045242508013 / 00045242508013
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$515.76 (Per 24)
Resources
Images
 
 
48222702 - Small Image
 
48222702 - Large Image
 
48222702 - Large Image
 
48222702 - Large Image
 
48222702 - Large Image
Attachments
 
 
48222702 - Specification Sheet
Other Links
 
 
48222702 - Other
 
48222702 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black/Red
Finish
CHROME
Descriptions
Long Description
Milwaukee® Demolition drivers are designed for maximum jobsite toughness and durability. The forged steel shanks are compressed to the high impact steel caps to provide 2X longer life in demolition applications. The comfortable tri-lobe handle allows users to comfortably apply more leverage. Milwaukee demolition screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Description
DEMO SCREWDRIVER SET - 2 PC
Product Type
Demo Set
extra long description
MILW 48-22-2702 Demo Set
Short Description
Demo St
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Manufacturer Information
Manufacturers Part Number
48222702
Brand
Milwaukee®
GTIN
00045242508013
UPC
045242508013
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.02
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat