48222870 - 7-In-1 Conduit Reamer + Ecx Bit

Milwaukee®

  • $41.54 (Each)
  • $41.54 (Each)

  • $1,993.92 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222870
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2870
Description
7-In-1 Conduit Reamer + Ecx Bit
The Milwaukee® 7-In-1 Conduit Reamer Provides Reaming Capability For 1/2" Through 1" Conduit While Featuring The Milwaukee Ecx™ Bit For Electrical Fasteners. With Four Bits and Two Nut Drivers, This Is The Most Versatile Conduit Reamer and Can Be Used to Fasten Specialty Screws Commonly Found In Electrical Applications. The Swivelling Lanyard Hole Provides A Tether Ready Connection Point and A Cushion Grip. With An Anti-Peel Design Ideal For All Day Comfort. The Electrical Hand Tool Has A Limited Lifetime
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242587544 / 00045242587544
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.54 (Each)
Standard Packaging
$1,993.92 (Per 48)
Resources
Images
 
 
48222870 - Small Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
 
48222870 - Large Image
Other Links
 
 
48222870 - Other
 
48222870 - Other
 
48222870 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
RED/BLACK
Handle Material
Rubber
Dimensions and Weight
Length
8.7
Descriptions
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Product Type
7IN1 Conduit Reaming Screwdriver
extra long description
MILW 48-22-2870 7in1 Conduit Reamin
Long Description
The MILWAUKEE® 7-in-1 Conduit Reamer provides reaming capability for 1/2" through 1" conduit while featuring the Milwaukee ECX™ bit for electrical fasteners. With four bits and two nut drivers, this is the most versatile conduit reamer and can be used to fasten specialty screws commonly found in electrical applications. The swivelling lanyard hole provides a tether ready connection point and a cushion grip. with an anti-peel design ideal for all day comfort. The electrical hand tool has a limited lifetime
Description
7-IN-1 CONDUIT REAMER + ECX BIT
Additional Information
Handle Type
CUSHION GRIP
Handle Length
4.375
Drive Type
ECX, Phillips, Slotted
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-2870
GTIN
00045242587544
UPC
045242587544
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.8
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat