48223100 - Inkzall Black Fine Point Marker

Milwaukee®

  • $1.39 (Each)
  • $1.39 (Each)

  • $50.04 (Per 36)

  • $800.64 (Per 576)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48223100
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3100
Description
Inkzall Black Fine Point Marker
Black Fine Point Marker
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
44121708 - Markers
UPC/GTIN
045242319473 / 00045242319473
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Carton
$50.04 (Per 36)
Standard Packaging
$800.64 (Per 576)
Resources
Images
 
 
48223100 - Large Image
 
48223100 - Small Image
 
48223100 - Small Image
 
48223100 - Large Image
 
48223100 - Large Image
 
48223100 - Large Image
 
48223100 - Large Image
 
48223100 - Large Image
 
48223100 - Large Image
Other Links
 
 
48223100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Size
Fine Point
Descriptions
Product Type
Black Fine Point Marker
Long Description
Black Fine Point Marker
Features
INKZALL(TM) Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL(TM) markers have a built-in hard hat clip for easy storage and access. INKZALL(TM) markers confirm to Milwaukee’s commitment to best-in-cla
Short Description
Black Fine Point Marker
Special Features
Anti-Roll Body Design
Description
INKZALL BLACK FINE POINT MARKER
extra long description
MILW 48-22-3100 Inkzall™ Black Fine
Additional Information
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
sub brand
Inkzall(TM)
Manufacturers Part Number
48-22-3100
GTIN
00045242319473
UPC
045242319473
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.04
Carton
36
Package
576
Uses, Certifications, and Standards
Application
OSB;Cinder Block;Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat