48223103 - Inkzall Black Chisel Tip Marker

Milwaukee®

  • $3.73 (Each)
  • $3.73 (Each)

  • $298.40 (Per 80)
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
48223103
Manufacturer
Milwaukee®
Manufacturer's Part Number
48223103
Description
Inkzall Black Chisel Tip Marker
Black Chisel Tip Marker, 5.6 In Length, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
44121708 - Markers
UPC/GTIN
045242333608 / 00045242333608
Weight per unit
0.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Standard Packaging
$298.40 (Per 80)
Resources
Images
 
 
48223103 - Small Image
 
48223103 - Small Image
 
48223103 - Large Image
 
48223103 - Large Image
 
48223103 - Large Image
Other Links
 
 
48223103 - Other
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
Plastic
Dimensions and Weight
Length
5.6 in
Size
Med Chisel
Descriptions
Product Type
Black Chisel Tip Marker
Long Description
Black Chisel Tip Marker, 5.6 in Length, 0.04 lb/EA
Features
INKZALL(TM) Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL(TM) markers have a built-in hard hat clip for easy storage and access. INKZALL(TM) markers confirm to Milwaukee’s commitment to best-in-cla
Short Description
Black Chisel Tip Marker, 5.6 in L
Special Features
Clog Resistant Chisel Tip Marker
Description
INKZALL BLACK CHISEL TIP MARKER
extra long description
MILW 48-22-3103 Permanent Chisel Ma
Additional Information
Made in USA
yes
package quantity
1 PK
Manufacturer Information
Brand
Milwaukee®
sub brand
Inkzall(TM)
Manufacturers Part Number
48223103
GTIN
00045242333608
UPC
045242333608
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.04 lb/EA
Weight per each
0.059
Carton
1
Package
80
Uses, Certifications, and Standards
Application
OSB;Cinder Block;Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat