48223104 - Inkzall Fine Point Jobsite Markers

Milwaukee®

  • $5.43 (Each)
  • $5.43 (Each)

  • $434.40 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48223104
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3104
Description
Inkzall Fine Point Jobsite Markers
Black Fine Point Marker
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112309 - Marking pen
UPC/GTIN
045242319480 / 00045242319480
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.43 (Each)
Standard Packaging
$434.40 (Per 80)
Resources
Other Links
 
 
48223104 - Other
Images
 
 
48223104 - Small Image
 
48223104 - Large Image
 
48223104 - Large Image
 
48223104 - Small Image
 
48223104 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
INKZALL(TM) Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL(TM) markers have a built-in hard hat clip for easy storage and access. INKZALL(TM) markers confirm to Milwaukee’s commitment to best-in-cla
Short Description
Black Fine Point Marker, 4 Pack
Product Type
Black Medium Point Marker
Black Fine Point Marker
Long Description
Black Fine Point Marker
Special Features
Anti-Roll Body Design
Description
INKZALL FINE POINT JOBSITE MARKERS
extra long description
MILW 48-22-3104 Inkzall™ Black Fine
Additional Information
Made in USA
yes
package quantity
1 ct
Manufacturer Information
Brand
Milwaukee®
sub brand
Inkzall(TM)
Manufacturers Part Number
48-22-3104
GTIN
00045242319480
UPC
045242319480
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.132
Carton
1
Package
80
Uses, Certifications, and Standards
Application
OSB;Cinder Block;Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat