48223108 - Reaming Plier

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48223108
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-3108
Description
Reaming Plier
00452422512475|0004524|00452422512475|45242251247|51247|48223108|Mil Milwaukee Repair 48223108|Mil Milwaukee Tool 48223108|Millwaukee Electric Tool 48223108|Milwauke 48223108|Milwaukee 48223108|Milwaukee Electric Tool 48223108|Milwaukee Tool 48223108|Milwaukie Electric Tool 48223108
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
045242251247 / 00045242251247
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48223108 - Small Image
 
48223108 - Large Image
 
48223108 - Large Image
Attachments
 
 
48223108 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FORGED ALLOY STEEL
Dimensions and Weight
Overall Length
8
Descriptions
Description
REAMING PLIER
Product Type
Reaming Pliers, Quick Adjust, 8 In
Long Description
00452422512475|0004524|00452422512475|45242251247|51247|48223108|MIL MILWAUKEE REPAIR 48223108|MIL MILWAUKEE TOOL 48223108|Millwaukee Electric Tool 48223108|MILWAUKE 48223108|MILWAUKEE 48223108|Milwaukee Electric Tool 48223108|Milwaukee Tool 48223108|Milwaukie Electric Tool 48223108
Special Features
Exposed reaming handles - up to 1 IN conduit; Reaming head design - smooth's out rough edges of up to 1-1/2 IN pipe; Quick adjust jaws - V-groove jaws create a more precise fit with up to 1-1/2 IN Jaw Capacity; Rust protection - Increases tool life by reducing corrosion; Smooth transition grips - minimize wear tear and improve pouchability
Additional Information
Maximum Capacity
1-1/2
Jaw Length
1-1/4
idea granular category code
2205
Handle Type
Smooth Transition Grip
Manufacturer Information
Manufacturers Part Number
48-22-3108
Brand
Milwaukee Electric Tool
GTIN
00045242251247
UPC
045242251247
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Quick Adjust Reaming Pliers
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Application
For Metal Pipes Up To 1-1/2 IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48223108.
Jump To:

Similar Items

Similar items are close alternatives to 48223108, though they may not be 100% alike.

The Milwaukee® 8 In. Hex-Jaw Pliers Feature An Aggressive V-Jaw Geometry For The...
  • Our Part #: 48226208
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-6208
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 24 ($480.24) ·
48226208 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat