48223110 - 10" Reaming Pliers

Milwaukee®

  • $27.59 (Each)
  • $27.59 (Each)

  • $55.18 (Per 2)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48223110
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3110
Description
10" Reaming Pliers
Milwaukee Electric Tool Corporation Introduces The New Quick Adjust Reaming Pliers. The Milwaukee Quick Adjust Reaming Pliers Is The Only Tool Of Its Kind On The Market With Exposed Steel Handles to Smooth Out Rough Edges Of Metal Pipe. Backed By Milwaukee'S Limited Lifetime Warranty The Quick Adjust Reaming Pliers Feature Machined V-Notched Jaws For A Precise Fit, and A Forged Steel Design For Maximum Tool Life.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
045242251230 / 00045242251230
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.59 (Each)
Standard Packaging
$55.18 (Per 2)
Resources
Other Links
 
 
48223110 - Other
Images
 
 
48223110 - Small Image
 
48223110 - Large Image
 
48223110 - Large Image
 
48223110 - Large Image
 
48223110 - Large Image
 
48223110 - Large Image
 
48223110 - Large Image
 
48223110 - Large Image
 
48223110 - Large Image
 
48223110 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
n/a
Dimensions and Weight
Thickness
0.25
Descriptions
Description
10" REAMING PLIERS
Product Type
10" Groove Plier
Features
10 in. Quick Adjust Reaming Pliers
Long Description
Milwaukee Electric Tool corporation introduces the new quick adjust reaming pliers. The Milwaukee quick adjust reaming pliers is the only tool of its kind on the market with exposed steel handles to smooth out rough edges of metal pipe. Backed by Milwaukee's Limited Lifetime Warranty the quick adjust reaming pliers feature machined v-notched jaws for a precise fit, and a forged steel design for maximum tool life.
extra long description
MILW 48-22-3110 10" GROOVE PLIER
Short Description
10" GROOVE PLIER
Additional Information
Blade Length
0
idea granular category code
2205
Handle Length
7
Manufacturer Information
Manufacturers Part Number
48-22-3110
Brand
Milwaukee®
GTIN
00045242251230
UPC
045242251230
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.1
Weight per each
1.1
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat