48223801 - Composite Folding Rule

Milwaukee®

  • $17.14 (Each)
  • $17.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48223801
Manufacturer
Milwaukee®
Manufacturer's Part Number
48223801
Description
Composite Folding Rule
The Milwaukee Folding Rule Offers Maximum Durability By Featuring Composite Laminated Blades For Water and Scratch Resistance. Heat Stamped Markings Resist Wear and Abrasion For Tough Jobsite Conditions. Corrosion-Free Embedded Joints Also Lock At 0°, 90° and 180° For Added Utility and Durability. Patent-Pending Reference Angle Markings Allows Users to Quickly Determine Common Conduit Bend Angles.
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hand Tools
UNSPSC
27111811 - Folding ruler
UPC/GTIN
045242359875 / 00045242359875
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.14 (Each)
Resources
Images
 
 
48223801 - Small Image
 
48223801 - Large Image
 
48223801 - Large Image
 
48223801 - Large Image
 
48223801 - Large Image
 
48223801 - Large Image
Other Links
 
 
48223801 - Other
Descriptions
Description
COMPOSITE FOLDING RULE
extra long description
MILW 48-22-3801 Folding Rule
Short Description
Folding Rule
Product Type
Folding Rule
Long Description
The Milwaukee folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. Heat stamped markings resist wear and abrasion for tough jobsite conditions. Corrosion-free embedded joints also lock at 0°, 90° and 180° for added utility and durability. Patent-pending reference angle markings allows users to quickly determine common conduit bend angles.
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Additional Information
Accuracy
Class II
Manufacturer Information
Manufacturers Part Number
48223801
Brand
Milwaukee®
GTIN
00045242359875
UPC
045242359875
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.33
Carton
1
You must have an account to view stock levels

* All prices subject to change.