48223982 - 100' Bold Line Kit + Blue Chalk

Milwaukee®

  • $12.15 (Each)
  • $12.15 (Each)

  • $72.90 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48223982
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3982VP
Description
100' Bold Line Kit + Blue Chalk
Milwaukee Chalk Reels Provide Users With The Most Durable and Best Performing Chalk Reels On The Market Today. Featuring Exclusive Stripguard™ Clutch Combined With Power Tool Inspired Planetary Gear System, Providing The Longest Gear Life In Chalk Reels. For Added Productively, Milwaukee Chalk Reels Features Fast Retraction Ratio Of 6:1. High Strength Braided Bold Line Creates Clear, Bold Lines and Resist Abrasion From Tough Jobsite Conditions.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112311 - Marking chalk
UPC/GTIN
045242352777 / 00045242352777
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.15 (Each)
Standard Packaging
$72.90 (Per 6)
Resources
Images
 
 
48223982 - Small Image
 
48223982 - Large Image
 
48223982 - Large Image
 
48223982 - Large Image
 
48223982 - Large Image
 
48223982 - Large Image
 
48223982 - Large Image
 
48223982 - Large Image
Other Links
 
 
48223982 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
PLASTIC
Descriptions
Description
100' BOLD LINE KIT + BLUE CHALK
Product Type
Chalk Reel
extra long description
MILW 48-22-3982 Chalk Reel
Short Description
Chalk Reel
Long Description
Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuard™ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided bold line creates clear, bold lines and resist abrasion from tough jobsite conditions.
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Additional Information
gear ratio
12/31/1899 6:01:00 AM
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-3982VP
GTIN
00045242352777
UPC
045242352777
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.72
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat