48224030 - Straight Cutting Aviation Snips

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224030
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-4030
Description
Straight Cutting Aviation Snips
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
045242251339 / 00045242251339
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
48224030 - Specification Sheet
Images
 
 
48224030 - Small Image
 
48224030 - Large Image
Other Links
 
 
48224030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Forged Alloy Steel Blade
Material, Color, and Finish
Handle Color
Black, Red And Yellow
Finish
CHROME
Dimensions and Weight
Overall Length
10
Descriptions
Description
STRAIGHT CUTTING AVIATION SNIPS
Special Features
One handed locking - Ease of use/quick open and close; Flush bolt design - Will not hang up on material; Forged alloy steel blades - For maximum tool strength; Rust protection - Hard chrome plated blades increases tool life by reducing corrosion; Serrated jaws - Cuts: Up to 18GA cold rolled steel, 22GA stainless steel; Ergonomic handles - For maximum comfort and superior performance
Product Type
Straight Cutting Aviation Snips
Additional Information
idea granular category code
1968
Handle Type
Ergonomic Rubber Grip
Manufacturer Information
Manufacturers Part Number
48-22-4030
Brand
Milwaukee Electric Tool
GTIN
00045242251339
UPC
045242251339
Taxonomies, Classifications, and Categories
Type
Straight Cutting Aviation Snips
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Aluminum, Vinyl Siding, Screening, Cardboard, Leather And Copper
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48224030.
Jump To:

Similar Items

Similar items are close alternatives to 48224030, though they may not be 100% alike.

Milwaukee® Aviation Snips Are Built For Long Life and Durability. Forged Blades ...
  • Our Part #: 48224530
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-4530
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 24 ($360.00) ·
48224530 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat