48224071 - 3/4" Emt Conduit Bender (Aluminum Head)

Milwaukee®

  • $49.97 (Each)
  • $49.97 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48224071
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4071
Description
3/4" Emt Conduit Bender (Aluminum Head)
Milwaukee® Conduit Benders Feature High Contrast Markings For The Best Visibility Allowing Users to Easily and Accurately Make Bends. A Reinforced Hook and Pedal Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen. These Conduit Benders Feature The Most Bending References and A Wear-Resistant Reference Chart For Easier Use. Milwaukee Conduit Benders Are Available In 1/2 In. Emt, 3/4 In. Emt, and 1 In. Emt Heavy Duty Iron Models and 1/2 In. Emt and 3/4 In. Emt Lightweight Aluminum Mode
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242002498 / 00045242002498
Weight per unit
5.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.97 (Each)
Resources
Images
 
 
48224071 - Small Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
Other Links
 
 
48224071 - Other
Features
Material
Aluminum/Steel
Material, Color, and Finish
Head Material
Aluminum
Handle Material
Steel
Dimensions and Weight
Size
3/4"
Overall Length
39.0
Descriptions
extra long description
MILW 48-22-4071 3/4 in. Conduit Ben
Short Description
3/4inConduit Bender
Product Type
3/4 In. Conduit Bender
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
3/4" EMT CONDUIT BENDER (ALUMINUM HEAD)
Long Description
Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum mode
Additional Information
Handle Included
YES
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-4071
GTIN
00045242002498
UPC
045242002498
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.06
Weight per each
5.03
Carton
1
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 48224071.
Jump To:

Frequently Purchased Together

These items are compatible and complement 48224071, providing enhanced or expanded functionality.

Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In W...
  • Our Part #: 921S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 921-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.51) · 500 ($202.55) ·
921S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.51

Per 100

QTY:
Each
Add
Hanger, Conduit, Steel, Bolt, Trade Size 1
  • Our Part #: 2110
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2110
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($107.43) ·
2110 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$107.43

Per 100

QTY:
Each
Add

* All prices subject to change.

false