48224159 - Fish Stick Magnetic Tip/Chain Accessory

Milwaukee®

  • $20.99 (Each)
  • $20.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224159
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4159
Description
Fish Stick Magnetic Tip/Chain Accessory
The Milwaukee® Magnetic Tip & Chain Is Designed For Blind Applications. The Magnetic Tip Retrieves Metal Objects With A Fish Stick In Low-Visibility or Hard to Reach Areas. Attaching A Magnetic Tip to The Chain Allows Cable and Wires to Easily Be Strung Through Blind Spaces. The Magnetic Tip and Chain Are Compatible With All Milwaukee Electrical Fish Sticks.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242533282 / 00045242533282
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.99 (Each)
Resources
Images
 
 
48224159 - Small Image
 
48224159 - Large Image
 
48224159 - Large Image
 
48224159 - Large Image
Other Links
 
 
48224159 - Other
 
48224159 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.37
Descriptions
Description
FISH STICK MAGNETIC TIP/CHAIN ACCESSORY
Product Type
Fish Stick Tip & Chain Accessory
extra long description
MILW 48-22-4159 Fish Stick Tip & Ch
Short Description
Fish Stick Tip & Chain Access
Long Description
The Milwaukee® magnetic tip & chain is designed for blind applications. The magnetic tip retrieves metal objects with a fish stick in low-visibility or hard to reach areas. Attaching a magnetic tip to the chain allows cable and wires to easily be strung through blind spaces. The magnetic tip and chain are compatible with all Milwaukee electrical fish sticks.
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
package quantity
1
Handle Type
No Handle
Manufacturer Information
Manufacturers Part Number
48-22-4159
Brand
Milwaukee®
GTIN
00045242533282
UPC
045242533282
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat