48224165 - Polyester Fish Tape

Milwaukee®

  • $112.67 (Each)
  • $112.67 (Each)

  • $676.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224165
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4165
Description
Polyester Fish Tape
Milwaukee® Polyester Fish Tapes Feature A High Flexibility Tape For The Easiest Fishing. The Triple Strand Design Won'T Kink and Delivers A More Durable Tape. A Low Friction Case Provides A Smooth Payout and Easy Rewind.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242533305 / 00045242533305
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.67 (Each)
Standard Packaging
$676.02 (Per 6)
Resources
Images
 
 
48224165 - Small Image
 
48224165 - Large Image
 
48224165 - Large Image
 
48224165 - Large Image
 
48224165 - Large Image
 
48224165 - Large Image
 
48224165 - Large Image
Other Links
 
 
48224165 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Dimensions and Weight
Length
100
Descriptions
Product Type
100 FT. Polyester Fish Tape
extra long description
MILW 48-22-4165 100 Ft. Polyester F
Short Description
100 Ft Polyester Fish Tape
Description
POLYESTER FISH TAPE
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
Milwaukee® polyester fish tapes feature a high flexibility tape for the easiest fishing. The triple strand design won't kink and delivers a more durable tape. A low friction case provides a smooth payout and easy rewind.
Additional Information
package quantity
1
Handle Type
Multi-Position
Manufacturer Information
Manufacturers Part Number
48-22-4165
Brand
Milwaukee®
GTIN
00045242533305
UPC
045242533305
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
4.65
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat