48224171 - Steel Fish Tape

Milwaukee®

  • $27.99 (Each)
  • $27.99 (Each)

  • $447.84 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224171
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4171
Description
Steel Fish Tape
Milwaukee® Steel Fish Tapes Feature A Low Friction Case Providing Smooth Payout and Easy Rewind. The Blue Tempered Steel Balances Strength and Flexibility For Easier Fishing.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Fishing Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242509775 / 00045242509775
Weight per unit
1.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Standard Packaging
$447.84 (Per 16)
Resources
Images
 
 
48224171 - Large Image
 
48224171 - Small Image
 
48224171 - Large Image
 
48224171 - Large Image
 
48224171 - Large Image
 
48224171 - Large Image
 
48224171 - Large Image
Other Links
 
 
48224171 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Dimensions and Weight
Length
25
Descriptions
Product Type
25 FT. 1/8 In. Steel Fish Tape
Description
STEEL FISH TAPE
extra long description
MILW 48-22-4171 25 Ft. 1/8 in. Stee
Short Description
25 Ft 1/8inSteel Fish Tape
Long Description
Milwaukee® steel fish tapes feature a low friction case providing smooth payout and easy rewind. The blue tempered steel balances strength and flexibility for easier fishing.
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
package quantity
1
Handle Type
Multi-Position
Manufacturer Information
Manufacturers Part Number
48-22-4171
Brand
Milwaukee®
GTIN
00045242509775
UPC
045242509775
Packaging
Weight per each
1.122
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat