48224255 - Reaming Pen

Milwaukee®

  • $11.00 (Each)
  • $11.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224255
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4255
Description
Reaming Pen
The Milwaukee® Reaming Pen Provides Easy Deburring Of Copper Tubing and PVC. The Tool Is Constructed With An All-Metal Design For Durability Through Demanding Jobsite Use. The Blade Is Heat Treated and Black Oxide Coated For Extended Life. A Slide Resistant Clip Allows Easy Storage In The Users Pocket or Tool Bag For Quick Access.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242356249 / 00045242356249
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Resources
Images
 
 
48224255 - Small Image
 
48224255 - Large Image
 
48224255 - Large Image
 
48224255 - Large Image
 
48224255 - Large Image
 
48224255 - Large Image
Other Links
 
 
48224255 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
0.4
Overall Length
5.5
Descriptions
Description
REAMING PEN
Short Description
Reaming Pen
extra long description
MILW 48-22-4255 Reaming Pen
Product Type
Reaming Pen
Features
Reaming Pen
Long Description
The Milwaukee® reaming pen provides easy deburring of copper tubing and PVC. The tool is constructed with an all-metal design for durability through demanding jobsite use. The blade is heat treated and Black oxide coated for extended life. A slide resistant clip allows easy storage in the users pocket or tool bag for quick access.
Additional Information
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-22-4255
Brand
Milwaukee®
GTIN
00045242356249
UPC
045242356249
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.05
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat