48224259 - 1" Constant Swing Copper Tubing Cutter

Milwaukee®

  • $37.29 (Each)
  • $37.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224259
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4259
Description
1" Constant Swing Copper Tubing Cutter
The Milwaukee® 1 In. Constant Swing Copper Tubing Cutter Is Engineered For Straighter, Cleaner Cuts. A 4 Roller Design Delivers Accurate Cuts and Prevents Walking. For Added Durability and Extended Performance, Chrome Rollers Provide Best In Class Rust Protection. Tool-Free Blade Change Allows Easy Blade Replacement On The Jobsite.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
045242486489 / 00045242486489
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.29 (Each)
Resources
Images
 
 
48224259 - Small Image
 
48224259 - Large Image
 
48224259 - Large Image
 
48224259 - Large Image
 
48224259 - Large Image
Attachments
 
 
48224259 - Specification Sheet
Other Links
 
 
48224259 - Other
 
48224259 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Dimensions and Weight
Size
1.0"
Depth
5.8
Descriptions
Description
1" CONSTANT SWING COPPER TUBING CUTTER
Product Type
Swing Copper Tubing Cutter
Features
1 in. Constant Swing Copper Tubing Cutter
extra long description
MILW 48-22-4259 Swing Copper Tubing
Short Description
Swing Copper Tubing Cutter
Long Description
The Milwaukee® 1 in. constant swing copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. For added durability and extended performance, chrome rollers provide best in class rust protection. Tool-free blade change allows easy blade replacement on the jobsite.
Manufacturer Information
Manufacturers Part Number
48-22-4259
Brand
Milwaukee®
GTIN
00045242486489
UPC
045242486489
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
0.9
Weight per each
0.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat