48224532 - Straight Cutting Offset Aviation Snips

Milwaukee®

  • $27.80 (Each)
  • $27.80 (Each)

  • $667.20 (Per 24)
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
48224532
Manufacturer
Milwaukee®
Manufacturer's Part Number
48224532
Description
Straight Cutting Offset Aviation Snips
Milwaukee® Aviation Snips Are Built For Long Life and Durability. Forged Blades Deliver Up to 10X More Cuts Than Cast Blades. Bolt Lock Ensures The Blades Won'T Loosen and Chrome Plating Provides Rust Protection. The Flush Pivot Bolt Won'T Hang Up On Material For Easy Use. The Metal Lock Secures The Tool For Storage and Is Easily Operated With One Hand. The Offset Model Features A 45 Degree Offset Handle For Clearance Over The Cut Material. Ideal For Straight Cuts.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
045242503674 / 00045242503674
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.80 (Each)
Standard Packaging
$667.20 (Per 24)
Resources
Images
 
 
48224532 - Video
 
48224532 - Small Image
 
48224532 - Large Image
 
48224532 - Large Image
 
48224532 - Large Image
 
48224532 - Large Image
 
48224532 - Large Image
Other Links
 
 
48224532 - Other
 
48224532 - Other
Attachments
 
 
48224532 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Blade Material
Steel
Descriptions
Short Description
Straight Cut Aviation Snips
Description
STRAIGHT CUTTING OFFSET AVIATION SNIPS
Product Type
Straight Cutting Aviation Snips
Long Description
Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45 degree offset handle for clearance over the cut material. Ideal for straight cuts.
extra long description
MILW 48-22-4532 Straight Cutting Av
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
Blade Length
5
Handle Length
5
media
Yes
Manufacturer Information
Manufacturers Part Number
48224532
Brand
Milwaukee®
GTIN
00045242503674
UPC
045242503674
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.93
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48224532.
Jump To:

Similar Items

Similar items are close alternatives to 48224532, though they may not be 100% alike.

00452422881441|0004524|00452422881441|45242288144|88144|48224032|Mil Milwaukee R...
  • Our Part #: 48224032
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-4032
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48224032 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat