48226107 - 7" Comfort Grip Diagonal Cutting Pliers

Milwaukee®

  • $29.17 (Each)
  • $29.17 (Each)
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
48226107
Manufacturer
Milwaukee®
Manufacturer's Part Number
48226107
Description
7" Comfort Grip Diagonal Cutting Pliers
The Milwaukee® 7 In. Diagonal Cutting Pliers Feature Iron Carbide Edge Hardened Cutting Edges For Up to 2X More Cuts and A Tapered Nose With Flush Cutting Blades, Which Cut All The Way to The Tip. The Pliers’ Head Features Integrated Reaming Ridges (Patent Pending) For Removing Burrs From The Inside Of Smooth Pipe. For Added Functionality, The Milwaukee® 7 In. Diagonal Cutting Pliers Features An Integrated Fish Tape Puller. Milwaukee® Pliers Feature Over-Molded Comfort Grips, Which Will Not Peel Under Jobs
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
045242342198 / 04524234219008
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.17 (Each)
Resources
Images
 
 
48226107 - Small Image
 
48226107 - Large Image
 
48226107 - Large Image
 
48226107 - Large Image
 
48226107 - Large Image
 
48226107 - Large Image
 
48226107 - Large Image
Other Links
 
 
48226107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Iron Carbide Edge
Descriptions
Description
7" COMFORT GRIP DIAGONAL CUTTING PLIERS
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Product Type
Diagonal Cutting Pliers
extra long description
MILW 48-22-6107 Diagonal Cutting Pl
Long Description
The Milwaukee® 7 in. Diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts and a tapered nose with flush cutting blades, which cut all the way to the tip. The pliers’ head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee® 7 in. Diagonal cutting pliers features an integrated fish tape puller. Milwaukee® pliers feature over-molded comfort grips, which will not peel under jobs
Additional Information
Blade Length
0.88
Handle Length
4.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48226107
GTIN
04524234219008
UPC
045242342198
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.63
Weight per each
0.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48226107.
Jump To:

Similar Items

Similar items are close alternatives to 48226107, though they may not be 100% alike.

00452422513535|0004524|00452422513535|45242251353|51353|48224107|Mil Milwaukee R...
  • Our Part #: 48224107
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-4107
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48224107 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat