48226109 - 7-1/8" Wire Stripper/Cutter

Milwaukee®

  • $19.57 (Each)
  • $19.57 (Each)

  • $1,409.04 (Per 72)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226109
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6109
Description
7-1/8" Wire Stripper/Cutter
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/GTIN
045242356829 / 00045242356829
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.57 (Each)
Standard Packaging
$1,409.04 (Per 72)
Resources
Images
 
 
48226109 - Small Image
 
48226109 - Large Image
 
48226109 - Large Image
Other Links
 
 
48226109 - Other
 
48226109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Descriptions
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Product Type
Wire Strippers
extra long description
MILW 48-22-6109 Wire Strippers
Short Description
Wire Strippers
Long Description
Milwaukee 48-22-6109 wire strippers feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. These pliers feature a curved blade design that allows for clean cuts through larger wire sizes and have the capability to cut #6 and #8 bolts. The pliers ergonomic handle form and lightweight design allows for maximum versatility and smooth wire stripping. The Milwaukee 48-22-6109 is perfect for the toughest of jobsites. Milwaukee stands behind their product and
Description
7-1/8" WIRE STRIPPER/CUTTER
Additional Information
Blade Length
0
Handle Length
4.2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-6109
GTIN
00045242356829
UPC
045242356829
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.4
Weight per each
0.35
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat