48226208 - 8" Comfort Grip Hex-Jaw Pliers

Milwaukee®

  • $20.01 (Each)
  • $20.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226208
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6208
Description
8" Comfort Grip Hex-Jaw Pliers
The Milwaukee® 8 In. Hex-Jaw Pliers Feature An Aggressive V-Jaw Geometry For The Best Fit and Strongest Hold On Hexagonal Bolts. An All-Metal Quick Adjust Mechanism Allows For Precise Fits On Hex Bolts. Milwaukee Hex-Jaw Pliers Incorporate Milwaukee® Ream & Punch™ Exposed Metal Handles (Patent Pending) and A Precision Ground Pliers Head For Reaming Pipe and Punching Electrical Knock Outs. Milwaukee® Pliers Feature Slim Profile Over-Molded Comfort Grips, Which Will Not Peel Under Jobsite Conditions. All Mil
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112137 - Pliers set
UPC/GTIN
045242342235 / 00045242342235
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.01 (Each)
Resources
Images
 
 
48226208 - Large Image
 
48226208 - Small Image
 
48226208 - Large Image
 
48226208 - Large Image
 
48226208 - Large Image
Other Links
 
 
48226208 - Other
 
48226208 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
n/a
Descriptions
extra long description
MILW 48-22-6208 Hex Jaw Pliers
Short Description
Hex Jaw Pliers
Description
8" COMFORT GRIP HEX-JAW PLIERS
Product Type
Hex Jaw Pliers
Features
8 in. Hex-Jaw Pliers
Long Description
The Milwaukee® 8 in. hex-jaw pliers feature an aggressive v-jaw geometry for the best fit and strongest hold on hexagonal bolts. An all-metal quick adjust mechanism allows for precise fits on hex bolts. Milwaukee hex-jaw pliers incorporate Milwaukee® REAM & PUNCH™ exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Mil
Additional Information
Blade Length
0
Handle Length
6
Manufacturer Information
Manufacturers Part Number
48-22-6208
Brand
Milwaukee®
GTIN
00045242342235
UPC
045242342235
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.555
Weight per each
0.52
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat