48226501 - Long Nose Pliers

Milwaukee®

  • $19.97 (Each)
  • $19.97 (Each)
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
48226501
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6501
Description
Long Nose Pliers
The Milwaukee 8 In. Long Nose Pliers Feature A 2 In. Gripping Nose For Pulling Wire and Material Through Rough-In Holes and Other Tight Spaces. The Pliers Head Features Integrated Reaming Ridges (Patent Pending) For Removing Burrs From The Inside Of Smooth Pipe As Well As An Integrated Wire Cutter. For Added Functionality, The Milwaukee Long Nose Pliers Feature An Integrated Fish Tape Puller. The Milwaukee Long Nose Pliers Are Forged For Strength and Feature Rust Protection For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112139 - Combination pliers
UPC/GTIN
045242518739 / 00045242518739
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Resources
Images
 
 
48226501 - Large Image
 
48226501 - Large Image
 
48226501 - Large Image
Other Links
 
 
48226501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
n/a
Descriptions
Description
LONG NOSE PLIERS
Product Type
Long Nose Dipped
extra long description
MILW 48-22-6501 LONG NOSE DIPPED
Short Description
LONG NOSE Dp
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces. The pliers head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe as well as an integrated wire cutter. For added functionality, the Milwaukee long nose pliers feature an integrated fish tape puller. The Milwaukee long nose pliers are forged for strength and feature rust protection for long life.
Additional Information
Blade Length
0
Handle Length
5.5
Manufacturer Information
Manufacturers Part Number
48-22-6501
Brand
Milwaukee®
GTIN
00045242518739
UPC
045242518739
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.55
Weight per each
0.61