48226625 - 25' Compact Tape Measure

Milwaukee®

  • $18.29 (Each)
  • $18.29 (Each)

  • $438.96 (Per 24)
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
48226625
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6625
Description
25' Compact Tape Measure
The Milwaukee® 25FT Compact Tape Measures Deliver Up to 12' Of Reach*. These Tapes Are Equipped With Wear Resistant Nylon Blade Protection and An Impact-Resistant 5-Point Reinforced Frame. An Integrated Stamped Steel Belt Clip Allows The Tape Measure to Be Easily Carried.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242499380 / 00045242499380
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.29 (Each)
Standard Packaging
$438.96 (Per 24)
Resources
Images
 
 
48226625 - Video
 
48226625 - Small Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
Other Links
 
 
48226625 - Other
 
48226625 - Other
 
48226625 - Other
 
48226625 - Other
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
MILW 48-22-6625 25 ft. Tape Measure
Description
25' COMPACT TAPE MEASURE
Product Type
25 FT. Tape Measure
Long Description
The MILWAUKEE® 25ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Additional Information
Tape Length
25
Belt Clip
Yes
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-6625
GTIN
00045242499380
UPC
045242499380
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.97
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat