48228122 - 3 Tier Material Pouch

Milwaukee®

  • $52.86 (Each)
  • $52.86 (Each)

  • $158.58 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228122
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8122
Description
3 Tier Material Pouch
Milwaukee Work Gear Is Nothing But Heavy Duty. Designed With Professional Tradesmen In Mind and Built With 1680 Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee Work Gear Is Up to 5X More Durable Than Competitive Products and Provides Users With Unmatched Durability, Comfort and Organization. The 3-Tier Material Pouch Provides Users With 13 Pockets to Organize Their Bulk Materials and Tools. A Plastic Lined Puncture-Resistant Pocket Allows Users to Store Sharp Objects, Such As Jab Saws, Witho
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23231001 - Tool holder
UPC/GTIN
045242358182 / 00045242358182
Weight per unit
1.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.86 (Each)
Standard Packaging
$158.58 (Per 3)
Resources
Images
 
 
48228122 - Small Image
 
48228122 - Large Image
 
48228122 - Large Image
 
48228122 - Large Image
 
48228122 - Large Image
Other Links
 
 
48228122 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3 TIER MATERIAL POUCH
Product Type
3 Tier Material Pouch
extra long description
MILW 48-22-8122 3 Tier Material Pou
Short Description
3 Tier Material Pouch
Long Description
Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The 3-tier material pouch provides users with 13 pockets to organize their bulk materials and tools. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, witho
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Additional Information
Belt Width
0
Overall Height
11
Overall Depth
3
Overall Width
13
Manufacturer Information
Manufacturers Part Number
48-22-8122
Brand
Milwaukee®
GTIN
00045242358182
UPC
045242358182
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
1.475
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat