48228145 - Padded Rig

Milwaukee®

  • $36.21 (Each)
  • $36.21 (Each)

  • $1,086.30 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228145
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8145
Description
Padded Rig
Milwaukee Work Gear Is Nothing But Heavy Duty. Designed With Professional Tradesmen In Mind and Built With 1680 Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee Work Gear Is Up to 5X More Durable Than Competitive Products and Provides Users With Unmatched Durability, Comfort and Organization. The Milwaukee Padded Suspension Rig Features All Metal Hardware and 1680DENIER Ballistic Nylon That Will Provide A Lifetime Of Service. The Integrated Smart Phone Pocket, Allows Users Easy Access to Thei
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
53121603 - Backpacks
UPC/GTIN
045242358212 / 00045242358212
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.21 (Each)
Standard Packaging
$1,086.30 (Per 30)
Resources
Images
 
 
48228145 - Large Image
 
48228145 - Large Image
 
48228145 - Small Image
 
48228145 - Large Image
 
48228145 - Large Image
 
48228145 - Large Image
Other Links
 
 
48228145 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680D Ballistic Nylon
Material, Color, and Finish
Handle Material
No Handle
Descriptions
Product Type
Padded Rig
extra long description
MILW 48-22-8145 Padded Rig
Short Description
Padded Rig
Description
PADDED RIG
Long Description
Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded suspension rig features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The integrated smart phone pocket, allows users easy access to thei
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Additional Information
Handle Length
0
maximum length
44.5
Handle
No
Manufacturer Information
Manufacturers Part Number
48-22-8145
Brand
Milwaukee®
GTIN
00045242358212
UPC
045242358212
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.9
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat