48228180 - Zipper Pouch

Milwaukee®

  • $12.46 (Each)
  • $12.46 (Each)

  • $1,495.20 (Per 120)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228180
Manufacturer
Milwaukee®
Manufacturer's Part Number
48228180
Description
Zipper Pouch
Zipper Pouch, 12.5 In Overall Length, 0.25 In Overall Width, 8 In Overall Depth, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242344604 / 00045242344604
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Standard Packaging
$1,495.20 (Per 120)
Resources
Images
 
 
48228180 - Small Image
 
48228180 - Large Image
 
48228180 - Small Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
Other Links
 
 
48228180 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12.5 in
Height
8.0
Descriptions
Description
ZIPPER POUCH
Long Description
Zipper Pouch, 12.5 in Overall Length, 0.25 in Overall Width, 8 in Overall Depth, 0.25 lb
Features
Milwaukee Zipper Pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant standup bottom allows easy access to the pouches interior, while protecting its contents.
Short Description
Zipper Pouch, 12.5 x 0.25 x 8 in
extra long description
MILW 48-22-8180 Zipper Pouch
Product Type
Zipper Pouch
Additional Information
Overall Width
0.25 in
Overall Depth
8 in
includes
(1) Zipper Pouch
Handle
No
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48228180
GTIN
00045242344604
UPC
045242344604
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.25 lb
Weight per each
0.29
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat