48228300 - Packout Tech Bag

Milwaukee®

  • $119.00 (Each)
  • $119.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228300
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8300
Description
Packout Tech Bag
The Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Packout™ Tech Bag Has An Impact-Resistant Molded Base That Connects With Other Packout™ System Components Via Integrated Locking Cleats. The Bag Is Constructed With Tear Resistant 1680D Ballistic Material, Heavy Duty Zippers and All Metal Hardware For Lasting Durability. With 58 Pockets, Including A Hardshell Pocket Designed For Sensitive Equipment and A Protected Laptop Sleeve, The Packout Tech Bag Provide
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242531677 / 00045242531677
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.00 (Each)
Resources
Images
 
 
48228300 - Large Image
 
48228300 - Large Image
 
48228300 - Large Image
 
48228300 - Large Image
 
48228300 - Large Image
 
48228300 - Large Image
 
48228300 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tear Resistant 1680D Ballistic Material
Material, Color, and Finish
Handle Material
Nylon Webbing
Dimensions and Weight
Width
10.63
Depth
16.93
Height
17.72
Descriptions
Description
PACKOUT TECH BAG
Product Type
Tech Bag
extra long description
MILW 48-22-8300 Tech Bag
Long Description
The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ tech bag has an impact-resistant molded base that connects with other PACKOUT™ system components via integrated locking cleats. The bag is constructed with tear resistant 1680D ballistic material, heavy duty zippers and all metal hardware for lasting durability. With 58 pockets, including a hardshell pocket designed for sensitive equipment and a protected laptop sleeve, the PACKOUT tech bag provide
Additional Information
Handle
Yes
Manufacturer Information
Manufacturers Part Number
48-22-8300
Brand
Milwaukee®
GTIN
00045242531677
UPC
045242531677
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat