48228310 - 10" Packout Tote

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228310
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8310
Description
10" Packout Tote
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee Packout™ 10 In. Storage Tote Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 10 In. Storage Tote Is Designed For Ultimate Durability and Features 28 Total Pockets to Organize Your Tools and Accessories.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242505289 / 00045242505289
Weight per unit
4.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48228310 - Video
 
48228310 - Small Image
 
48228310 - Large Image
 
48228310 - Large Image
 
48228310 - Large Image
 
48228310 - Large Image
 
48228310 - Large Image
 
48228310 - Large Image
 
48228310 - Large Image
 
48228310 - Large Image
Attachments
 
 
48228310 - Specification Sheet
Other Links
 
 
48228310 - Other
 
48228310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
17
Descriptions
Features
10 in. PACKOUT Tote
extra long description
MILW 48-22-8310 PACKOUT Tote
Description
10" PACKOUT TOTE
Product Type
Packout Tote
Long Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ 10 in. storage tote features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 10 in. storage tote is designed for ultimate durability and features 28 total pockets to organize your tools and accessories.
Additional Information
media
Yes
Handle
Yes
Manufacturer Information
Manufacturers Part Number
48-22-8310
Brand
Milwaukee®
GTIN
00045242505289
UPC
045242505289
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight per each
4.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat