48228392B - Packout 20OZ Tumbler - Black

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228392B
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8392B
Description
Packout 20OZ Tumbler - Black
The Milwaukee® Packout™ 20OZ Tumbler Provides The Longest Temperature Retention, Keeping Drinks Hot or Cold All Day. The Packout™ 20OZ Tumbler Has Twist and Lock Packout™ Connectivity So You Can Attach Your Tumbler to The Top Of Milwaukee® Packout™ Solutions, Allowing For Secure Drink Storage On The Jobsite. The Smooth Open & Close Lid Provides Quick and Easy Sliding With Gloved Hands While Keeping Dirt and Debris Away From The Tumbler'S Opening. Milwaukee Packout™ 20OZ Tumbler Is Dishwasher Safe. Milwauke
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
48101905 - Food service cups or mugs
UPC/GTIN
045242616336 / 00045242616336
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48228392B - Small Image
 
48228392B - Large Image
 
48228392B - Large Image
 
48228392B - Large Image
 
48228392B - Large Image
 
48228392B - Large Image
 
48228392B - Large Image
 
48228392B - Large Image
 
48228392B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Dimensions and Weight
Height
3.5
Width
3.6
Depth
7
Descriptions
Description
PACKOUT 20OZ TUMBLER - BLACK
Long Description
The MILWAUKEE® PACKOUT™ 20oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all day. The PACKOUT™ 20oz Tumbler has twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Milwaukee PACKOUT™ 20oz Tumbler is dishwasher safe. MILWAUKE
Product Type
Packout™ 20OZ Tumbler - Black
extra long description
MILW 48-22-8392B PACKOUT™ 20oz Tumb
Features
PACKOUT™ 20oz Tumbler - Black
Additional Information
package quantity
1
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8392B
GTIN
00045242616336
UPC
045242616336
Packaging
Weight per each
0.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat