48228393R - Packout 30OZ Tumbler

Milwaukee®

  • $35.00 (Each)
  • $35.00 (Each)

  • $210.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228393R
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8393R
Description
Packout 30OZ Tumbler
The Milwaukee® Packout™ 30OZ Tumbler Provides The Longest Temperature Retention, Keeping Drinks Hot or Cold All-Day. The Packout™ 30OZ Tumbler Features Twist and Lock Packout™ Connectivity So You Can Attach Your Tumbler to The Top Of Milwaukee® Packout™ Solutions, Allowing For Secure Drink Storage On The Jobsite. The Smooth Open & Close Lid Provides Quick and Easy Sliding With Gloved Hands While Keeping Dirt and Debris Away From The Tumbler'S Opening. The Packout™ 30OZ Tumbler Is Dishwasher Safe. Milwaukee
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
48101905 - Food service cups or mugs
UPC/GTIN
045242616350 / 00045242616350
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Carton
$210.00 (Per 6)
Resources
Images
 
 
48228393R - Small Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
Other Links
 
 
48228393R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Dimensions and Weight
Depth
4
Width
4.1
Height
8
Descriptions
Product Type
30OZ Tumbler
Description
PACKOUT 30OZ TUMBLER
extra long description
MILW 48-22-8393R 30oz Tumbler
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
The MILWAUKEE® PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 30oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. The PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKEE
Additional Information
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-22-8393R
Brand
Milwaukee®
GTIN
00045242616350
UPC
045242616350
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.19
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat