48228425 - Packout Large Tool Box

Milwaukee®

  • $92.86 (Each)
  • $92.86 (Each)

  • $185.72 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228425
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8425
Description
Packout Large Tool Box
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee Packout™ Large Tool Box Is Constructed With Impact Resistant Polymers and Metal Reinforced Corners to Provide Up to 100 LBS Of Weight Capacity and Ultimate Durability In Harsh Jobsite Conditions. Featuring An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris, and A Metal Reinforced Top Handle, The Milwaukee Packout™ Large Tool Box Is Fully Compatible With All Milwaukee Packout™ Modular Storage Products.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242505340 / 00045242505340
Weight per unit
12.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.86 (Each)
Standard Packaging
$185.72 (Per 2)
Resources
Images
 
 
48228425 - Video
 
48228425 - Small Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
 
48228425 - Large Image
Other Links
 
 
48228425 - Other
 
48228425 - Other
 
48228425 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IMPACT RESISTANT POLYMER
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
16.1 x 11.3 x 22.1
Depth
22.1
Height
11.3
Width
16.1
Descriptions
Description
PACKOUT LARGE TOOL BOX
Product Type
Large Tool Box
extra long description
MILW 48-22-8425 Large Tool Box
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ large tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 100 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and a metal reinforced top handle, the Milwaukee PACKOUT™ large tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.
Additional Information
media
Yes
Number of Drawers
0
Manufacturer Information
Manufacturers Part Number
48-22-8425
Brand
Milwaukee®
GTIN
00045242505340
UPC
045242505340
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
12.4
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat