48228426 - Packout Rolling Tool Box

Milwaukee®

  • $145.71 (Each)
  • $145.71 (Each)

  • $291.42 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228426
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8426
Description
Packout Rolling Tool Box
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee Packout™ Rolling Tool Box Is Constructed With Impact Resistant Polymers, An Industrial Grade Extension Handle, Most Durable Wheels and Metal Reinforced Corners to Provide Up to 250 LBS Of Weight Capacity In Harsh Jobsite Conditions. Featuring An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris, The Milwaukee Packout™ Rolling Tool Box Is Fully Compatible With All Milwaukee Packout™ Modular Storage Product
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242505357 / 00045242505357
Weight per unit
23.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.71 (Each)
Carton
$291.42 (Per 2)
Resources
Images
 
 
48228426 - Video
 
48228426 - Small Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
 
48228426 - Large Image
Other Links
 
 
48228426 - Other
 
48228426 - Other
 
48228426 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IMPACT RESISTANT POLYMER
Dimensions and Weight
Height
18.9
Depth
22.1
Width
25.6
Size
25.6 x 18.9 x 22.1
Descriptions
Description
PACKOUT ROLLING TOOL BOX
extra long description
MILW 48-22-8426 Rolling Tool Box
Long Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ rolling tool box is constructed with impact resistant polymers, an industrial grade extension handle, most durable wheels and metal reinforced corners to provide up to 250 lbs of weight capacity in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, the Milwaukee PACKOUT™ rolling tool box is fully compatible with all Milwaukee PACKOUT™ modular storage product
Product Type
Rolling Tool Box
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Additional Information
Number of Drawers
0
media
Yes
Manufacturer Information
Manufacturers Part Number
48-22-8426
Brand
Milwaukee®
GTIN
00045242505357
UPC
045242505357
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
23.133
Carton
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat