48228435 - Packout Compact Organizer

Milwaukee®

  • $34.97 (Each)
  • $34.97 (Each)

  • $139.88 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228435
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8435
Description
Packout Compact Organizer
Compact Organiser, Red/Clear Color, 1 - Pieces, 117 MM Overall Depth, 246 MM Overall Length, 387 MM Overall Width, Impact Resistant Polymer Construction;Ip 65 Rated Seal;No Travel Bin Seals;Removable & Mountable Bins Special Features, 1.50 KG Weight
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242505326 / 00045242505326
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.97 (Each)
Carton
$139.88 (Per 4)
Resources
Images
 
 
48228435 - Video
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
 
48228435 - Large Image
Other Links
 
 
48228435 - Other
 
48228435 - Other
 
48228435 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IMPACT RESISTANT POLYMER
Material, Color, and Finish
Color
Red/Clear
Dimensions and Weight
Overall Length
246 mm
Size
15.24 x 4.61 x 9.72
Height
4.61
Depth
9.72
Width
15.24
Descriptions
Product Type
Compact Organizer
Compact Organiser
Long Description
Compact Organiser, Red/Clear Color, 1 - Pieces, 117 mm Overall Depth, 246 mm Overall Length, 387 mm Overall Width, Impact Resistant Polymer Construction;IP 65 Rated Seal;No Travel Bin Seals;Removable & Mountable Bins Special Features, 1.50 kg Weight
Features
The PACKOUT(TM) Organiser and PACKOUT(TM) Compact Organiser are designed to securely stack and transport on top of any PACKOUT(TM) tool boxes. Each includes small and large removable bins that can be mounted on common jobsite materials by utilizing integrated screw slots. A No-Travel Bin seal around the perimeter of each bin prevents small items from migrating from one bin to the other. Each utilises impact resistant polymers and is IP 65 rated to prevent damage from water and jobsite debris.
Short Description
Compact Organiser, Red/Clear, 246 x 387 x 117 mm, 1.50 kg
Special Features
No Travel Bin Seals;IP 65 Rated Seal;Removable & Mountable Bins;Impact Resistant Polymer Construction
Description
PACKOUT COMPACT ORGANIZER
extra long description
MILW 48-22-8435 Compact Organizer
Additional Information
Overall Width
387 mm
Overall Depth
117 mm
Number of Pieces
1
media
Yes
Number of Drawers
0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8435
GTIN
00045242505326
UPC
045242505326
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.50 kg
Weight per each
3.4
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat