48228436 - Packout Low-Profile Compact Organizer

Milwaukee®

  • $31.79 (Each)
  • $31.79 (Each)

  • $127.16 (Per 4)

  • $381.48 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228436
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8436
Description
Packout Low-Profile Compact Organizer
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee® Packout™ Low-Profile Compact Organizer Is Constructed With Impact Resistant Materials For Jobsite Durability and Features An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris. The Interior Contains 5 Removable Bins That Feature Removable Bin Dividers For Increased Storage Capacity. No-Travel Bins Seals Prevent The Bin’S Contents From Migrating Between Bins During Transport.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242524211 / 00045242524211
Weight per unit
2.477 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.79 (Each)
Carton
$127.16 (Per 4)
Standard Packaging
$381.48 (Per 12)
Resources
Images
 
 
48228436 - Small Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
Other Links
 
 
48228436 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IMPACT RESISTANT POLYMER
Material, Color, and Finish
Color
Red
Dimensions and Weight
Depth
16.38
Height
2.52
Width
9.76
Size
9.76 x 2.52 x 16.38
Descriptions
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
extra long description
MILW 48-22-8436 PACKOUT CMPCT LOW P
Description
PACKOUT LOW-PROFILE COMPACT ORGANIZER
Product Type
Packout CMPCT Low Pro Orgnzr
Long Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee® PACKOUT™ low-profile compact organizer is constructed with impact resistant materials for jobsite durability and features an IP65 rated weather seal to keep out rain and jobsite debris. The interior contains 5 removable bins that feature removable bin dividers for increased storage capacity. No-travel bins seals prevent the bin’s contents from migrating between bins during transport.
Additional Information
Number of Drawers
0
Manufacturer Information
Manufacturers Part Number
48-22-8436
Brand
Milwaukee®
GTIN
00045242524211
UPC
045242524211
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.35
Weight per each
2.477
Carton
4
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat