48228440 - Packout Crate

Milwaukee®

  • $57.61 (Each)
  • $57.61 (Each)

  • $172.83 (Per 3)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228440
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8440
Description
Packout Crate
The Milwaukee® Packout™ Crate Is Part Of The Packout™ Modular Storage System and Constructed From Impact Resistant Polymers For Ultimate Durability. The Tool Crate Also Has A Weight Capacity Up to 50 LBS. The Crate Is Fully Compatible With All Milwaukee Packout™ Modular Storage Products and Includes Attachment Points On The Top & Bottom to Allow For Seamless Stacking. The Packout™ Crate Also Has Rear Hanging Points to Hang From A Packout™ Mounting Plate Attached to A Wall.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242559534 / 00045242559534
Weight per unit
5.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.61 (Each)
Carton
$172.83 (Per 3)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
24
Resources
Images
 
 
48228440 - Small Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
 
48228440 - Large Image
Other Links
 
 
48228440 - Other
 
48228440 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Depth
15.4
Height
9.9
Width
18.6
Descriptions
Description
PACKOUT CRATE
Extra Long Description
MILW 48-22-8440 PACKOUT™ Crate
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
The Milwaukee® PACKOUT™ crate is part of the PACKOUT™ modular storage system and constructed from impact resistant polymers for ultimate durability. The tool crate also has a weight capacity up to 50 lbs. The crate is fully compatible with all Milwaukee PACKOUT™ modular storage products and includes attachment points on the top & bottom to allow for seamless stacking. The PACKOUT™ crate also has rear hanging points to hang from a PACKOUT™ mounting plate attached to a wall.
Product Type
Packout™ Crate
Short Description
PACKOUT Crate
Additional Information
Number Of Drawers
0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8440
GTIN
00045242559534
UPC
045242559534
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
5.07
Weight per each
5.17
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

* All prices subject to change.

Begin Live Chat