48228450 - Packout Tool Case W/Customizable Insert

Milwaukee®

  • $89.49 (Each)
  • $89.49 (Each)

  • $357.96 (Per 4)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228450
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8450
Description
Packout Tool Case W/Customizable Insert
The Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Durable Packout™ Tool Case With Customizable Foam Insert Is Constructed With Impact Resistant Polymers and Metal Reinforced Locking Point. The Tool Case Connects With Other Packout™ System Components Via Integrated Locking Cleats and Features A 75 LBS Of Weight Capacity. An IP65 Rated Weather Seal Protects Tools and Accessories From Rain and Other Jobsite Debris and The Included Customizable Foam Insert All
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242524228 / 00045242524228
Weight per unit
5.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.49 (Each)
Carton
$357.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
48228450 - Small Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
Other Links
 
 
48228450 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Depth
20.59
Height
5.91
Width
14.84
Descriptions
Description
PACKOUT TOOL CASE W/CUSTOMIZABLE INSERT
Extra Long Description
MILW 48-22-8450 Tool Case with Foam
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The durable PACKOUT™ tool case with customizable foam insert is constructed with impact resistant polymers and metal reinforced locking point. The tool case connects with other PACKOUT™ system components via integrated locking cleats and features a 75 lbs of weight capacity. An IP65 rated weather seal protects tools and accessories from rain and other jobsite debris and the included customizable foam insert all
Product Type
Tool Case With Foam Insert
Additional Information
Number Of Drawers
0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8450
GTIN
00045242524228
UPC
045242524228
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
5.69
Weight per each
5.65
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
3 View Store
Tulsa
2 View Store

A-L

Location Stock Available
Bridgeport
1 View Store
Dumas
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat