48228480 - Packout Shelf & E-Track Kit

Milwaukee®

  • $144.29 (Each)
  • $144.29 (Each)

  • $288.58 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228480
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8480
Description
Packout Shelf & E-Track Kit
The Milwaukee® Packout™ Racking Kit Includes Two Packout™ Racking Shelves and Two Lengths Of E-Track to Attach and Mount The Racking System to A Wide Variety Of Surfaces: Including Vans, Trucks, Trailers, Garages, and Shops. These Tool Storage Racks Have A 50LBS Weight Capacity Per Shelf With Metal Reinforced Frames and Impact-Resistant Bodies That Allow For Customization Of A Packout™ System. This Racking Kit Is Part Of The Packout™ Modular Storage System, The Industry'S Most Durable and Versatile Storage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24121502 - Packaging pouches or bags
UPC/GTIN
045242524150 / 00045242524150
Weight per unit
17.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.29 (Each)
Carton
$288.58 (Per 2)
Resources
Images
 
 
48228480 - Small Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
 
48228480 - Large Image
Other Links
 
 
48228480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
17.6
Width
22.3
Height
4.1
Descriptions
Long Description
The MILWAUKEE® PACKOUT™ Racking Kit includes two PACKOUT™ racking shelves and two lengths of E-Track to attach and mount the racking system to a wide variety of surfaces: including vans, trucks, trailers, garages, and shops. These tool storage racks have a 50lbs weight capacity per shelf with metal reinforced frames and impact-resistant bodies that allow for customization of a PACKOUT™ System. This Racking Kit is part of the PACKOUT™ Modular Storage System, the industry's most durable and versatile storage
Product Type
Packout™ Racking Kit
extra long description
MILW 48-22-8480 PACKOUT™ Racking Ki
Description
PACKOUT SHELF & E-TRACK KIT
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8480
GTIN
00045242524150
UPC
045242524150
Taxonomies, Classifications, and Categories
Type
2-Shelf Racking Kit
Category Description
HAND TOOLS
Packaging
Weight per each
17.12
Carton
2
Uses, Certifications, and Standards
standard
50
Application
PACKOUT™ Tool Box Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat