48228690 - 6 Leveling Tripod Chain Vise

Milwaukee®

  • $615.38 (Each)
  • $615.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228690
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8690
Description
6 Leveling Tripod Chain Vise
The Milwaukee® 6” Leveling Tripod Chain Vise Delivers Unmatched Portability and Lifelong Steadiness For Mechanical, Electrical, and Plumbing Tradesmen Working With Pipe, Conduit, and Other Materials. Its Flat-Folding Design and Balanced Carry Handle Enable Briefcase-Style Transportation and Compact Storage In Job Boxes and Service Vans. The Simple Two-Step Deployment Eliminates Setup Hassles Delivering The Quickest, Painless Setup. Equipped With Stable Lok, ™ Contractors Can Easily Adjust The Tension to Ste
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242600823 / 00045242600823
Weight per unit
58.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.38 (Each)
Resources
Images
 
 
48228690 - Small Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
Other Links
 
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Deck, Steel Legs
Dimensions and Weight
Depth
49.25
Size
6" Capacity
Descriptions
Product Type
6" Leveling Tripod Chain Vise
Description
6 LEVELING TRIPOD CHAIN VISE
Features
6” Leveling Tripod Chain Vise
Long Description
The MILWAUKEE® 6” Leveling Tripod Chain Vise delivers unmatched portability and lifelong steadiness for mechanical, electrical, and plumbing tradesmen working with pipe, conduit, and other materials. Its flat-folding design and balanced carry handle enable briefcase-style transportation and compact storage in job boxes and service vans. The simple two-step deployment eliminates setup hassles delivering the quickest, painless setup. Equipped with STABLE LOK,™ contractors can easily adjust the tension to ste
extra long description
MILW 48-22-8690 6" Leveling Tripod
Additional Information
Maximum Opening
6
Handle Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8690
GTIN
00045242600823
UPC
045242600823
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
58.52
Carton
1
Uses, Certifications, and Standards
Application
Pipe Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat