48228712 - Free-Flex Work Gloves

Milwaukee®

  • $16.75 (Each)
  • $16.75 (Each)

  • $100.50 (Per 6)

  • $1,608.00 (Per 96)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228712
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8712
Description
Free-Flex Work Gloves
Milwaukee Free-Flex Work Gloves Are Designed to Provide Ultimate Durability and All Day Comfort. Featuring Smartswipe™ Fingertips, Knuckles and Palms Designed to Allow The Use Of Touch Screens, and High Dexterity Fingertips to Provide Precision When Handling Small Objects. A Reinforced Thumb Seam Provides Enhanced Durability and The Free-Flex Elastic Cuff Ensures The Gloves Remain Comfortable Enough to Wear All Day.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242479924 / 00045242479924
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Carton
$100.50 (Per 6)
Standard Packaging
$1,608.00 (Per 96)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
48228712 - Large Image
 
48228712 - Small Image
 
48228712 - Large Image
 
48228712 - Large Image
 
48228712 - Large Image
 
48228712 - Large Image
 
48228712 - Large Image
 
48228712 - Large Image
 
48228712 - Large Image
Other Links
 
 
48228712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-22-8712 Work Gloves
Short Description
Work Gloves
Description
FREE-FLEX WORK GLOVES
Product Type
Work Gloves
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
Milwaukee free-flex work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the free-flex elastic cuff ensures the gloves remain comfortable enough to wear all day.
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Synthetic Leather
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8712
GTIN
00045242479924
UPC
045242479924
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
6
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
2 View Store
These alternate items can be purchased instead of 48228712.
Jump To:

Similar Items

Similar items are close alternatives to 48228712, though they may not be 100% alike.

The Milwaukee® Lightweight Work Glove With Flexible Cuff Is Designed With A Brea...
  • MFR Part #: 48-73-8512X
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 6 ($94.14) · 96 ($1,506.24) ·
48738512X - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$15.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat