48228713 - Free-Flex Work Gloves

Milwaukee®

  • $14.36 (Each)
  • $14.36 (Each)

  • $86.16 (Per 6)

  • $1,378.56 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228713
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8713
Description
Free-Flex Work Gloves
Milwaukee Free-Flex Work Gloves Are Designed to Provide Ultimate Durability and All Day Comfort. Featuring Smartswipe™ Fingertips, Knuckles and Palms Designed to Allow The Use Of Touch Screens, and High Dexterity Fingertips to Provide Precision When Handling Small Objects. A Reinforced Thumb Seam Provides Enhanced Durability and The Free-Flex Elastic Cuff Ensures The Gloves Remain Comfortable Enough to Wear All Day.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242479931 / 00045242479931
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$86.16 (Per 6)
Standard Packaging
$1,378.56 (Per 96)
Resources
Images
 
 
48228713 - Large Image
 
48228713 - Large Image
 
48228713 - Large Image
 
48228713 - Large Image
 
48228713 - Large Image
 
48228713 - Large Image
 
48228713 - Large Image
Other Links
 
 
48228713 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-22-8713 Work Gloves
Short Description
Work Gloves
Description
FREE-FLEX WORK GLOVES
Product Type
Work Gloves
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
Milwaukee free-flex work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the free-flex elastic cuff ensures the gloves remain comfortable enough to wear all day.
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Synthetic Leather
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8713
GTIN
00045242479931
UPC
045242479931
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.145
Carton
6
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat