48228751 - Imp Demolition Gloves

Milwaukee®

  • $30.99 (Each)
  • $30.99 (Each)

  • $185.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228751
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8751
Description
Imp Demolition Gloves
The Milwaukee® Impact Demolition Gloves Are Designed With Users In Mind Equipped With Impact Protection and Reinforced Durability. The Durable Work Gloves Feature Impact Rated Enhanced TPR On The Back Of The Hand and Fingers to Help Prevent Against Back Of Hand Injuries. The Demolition Gloves Meet The Ansi/Isea 138-2019 Level 2 Protection Standard. The Glove Palms and Fingertips Are Reinforced With Armortex® For Added Durability. The Palm Padded Work Gloves Deliver Users Added Comfort By Dampening Vibratio
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242556465 / 00045242556465
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.99 (Each)
Carton
$185.94 (Per 6)
Resources
Images
 
 
48228751 - Small Image
 
48228751 - Large Image
 
48228751 - Large Image
 
48228751 - Large Image
 
48228751 - Large Image
 
48228751 - Large Image
 
48228751 - Large Image
 
48228751 - Large Image
 
48228751 - Large Image
 
48228751 - Large Image
Other Links
 
 
48228751 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
The MILWAUKEE® Impact Demolition Gloves are designed with users in mind equipped with Impact Protection and Reinforced Durability. The durable work gloves feature impact rated enhanced TPR on the back of the hand and fingers to help prevent against back of hand injuries. The demolition gloves meet the ANSI/ISEA 138-2019 Level 2 protection standard. The glove palms and fingertips are reinforced with ARMORTEX® for added durability. The palm padded work gloves deliver users added comfort by dampening vibratio
Features
Impact Demolition Gloves - M
extra long description
MILW 48-22-8751 Impact Demolition G
Short Description
Impact Demolition Gloves M
Description
IMP DEMOLITION GLOVES
Product Type
Impact Demolition Gloves - M
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Synthetic Leather
gender
Unisex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8751
GTIN
00045242556465
UPC
045242556465
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.445
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat